CoversUp Aerosol White 400ml ZINCU400A

Order Code: ZT1297311P

£13.99 Inc VAT (20%)


Description

This Zinsser CoversUp Aerosol is a low odour vertical aerosol which is a stain killer and ceiling touch-up paint in one. Zinsser's stain blocking primer technology is incorporated into this next generation product offering a flat white finish, which matches most acoustic ceiling tiles and white ceiling paints. The Zinsser aerosol is a great stain blocking primer for any ceiling surface. It is the perfect touch up paint when you do not want to repaint the entire ceiling due to spot damage. One coat of CoversUp permanently blocks and seals most common ceiling stains. The aerosol is designed to meet the demands of professional and larger home improvement projects. The non-yellowing solvent-based formula dries in just 30 minutes and can be applied under or over any solvent-based or water-based topcoat. When used as a primer CoversUp can be top coated with any paint in just two hours. Covers 1.5m2 coverage per can on most surfaces. Specifications Size 400ml. Colour White.

See full description
Specifications for CoversUp Aerosol White 400ml ZINCU400A
  • MFR Part No.
    ZN7150001E8
  • Type
    Stain Block
  • Colour
    White
  • Size
    400ml
  • Seal Type
    Stain Block
  • Applications
    Aerosol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome