Easyclean Matt 2.5L Pure Brilliant White

Order Code: ZT4963047S

£24.99 Inc VAT (20%)


Description

Crown Easyclean Matt 2.5L Pure Brilliant White Undercoat for interior and exterior wood and metal from Crown Clean brushes with a proprietary cleaner This undercoat is touch dry in 4-6 hours and can be recoated after 16 hours Colour/Shade: White/White Size: 750ml Coverage: 12msq (on a smooth surface)

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Easyclean Matt 2.5L Pure Brilliant White
  • Finish
    Matt
  • Product Type
    Undercoat
  • Size
    2.5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome