Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Interior and Exterior Paints and Stains
Primers
Filler Primer 500ml - PCPA1024
By PMA
Order Code:
ZT3718943S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/primers/filler-primer-500ml-pcpa1024/p/ZT3718943S
Add to quotation
View all Primers
Description
FILLER PRIMER 500ml PCPA1024
Tags:
#BulkDiscount
Specifications
Specifications for Filler Primer 500ml - PCPA1024
Product Type
Spray Paint
Volume
500ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome