Gardz Sealer Primer 1 litre ZINGS1L

Order Code: ZT1297315P

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 +£13.4910%


Description

Zinsser Gardz Sealer Primer is a clear, water-based, acrylic resin sealer that penetrates deeply into porous surfaces. It dries fast, and forms a hard, moisture-proof film that prevents drywall blistering and bubbling. It binds down chalky surfaces, strengthens soft texture finishes, and seals in residual wallpaper paste. Gardz Sealer Primer can be applied to high-pH surfaces, and is easily cleaned up with soap and water. Recommended Uses Damaged Drywall prevents bubbles that form when damaged drywall is skim coated with spackling or joint compound. It penetrates and seals damaged facing paper, restoring it to a sound surface for repairs, suitable for painting or wallcovering. New Drywall / Joint Compound and Spackling new gypsum drywall, joint compound and spackling are very porous and can make finish coatings appear splotchy and uneven. It penetrates and uniformly seals, creating a moisture resistant film that protects drywall from blistering, tearing and other damage when redecorating in the future. Plaster freshly applied plaster is extremely porous but also extremely alkaline with a pH of 12.0 or more in many cases. Allow new plaster to cure at least 24 hours before applying. Before priming old, bare plaster, be sure to determine that the surface is clean, dry and in sound condition, taking care to repair any cracks or holes with spackling paste or joint compound before sealing the surface. Calcimine is a very old form of plaster that is extremely chalky and water-sensitive. It penetrates calcimine more effectively than oil-base coatings and has a much lower odour. Because it resists moisture, it prevents water-based topcoat paint or texture finishes from softening up calcimine layers underneath. Wallpaper Adhesive Residue water-based coatings or texture finishes will reactivate old wallpaper adhesive, resulting in cracking and peeling. Formulated to completely seal in residual adhesive and prevent it from ruining water-based topcoats and texture finishes. Texture and Popcorn Finishes Can be used to seal textured walls and popcorn ceilings before applying water base primer or paint. It penetrates soft or crumbly texture material and hardens it, creating a durable, water resistant barrier that prevents primer or paint from softening texture material underneath. Old Wallpaper most of the wallpaper installed before the 1960&rsquos was true paper, with no vinyl coating. To determine if the wallcovering is a true paper wipe a wet sponge across the surface, if the water is readily absorbed it means there is no vinyl coating. This type of wallcovering can be effectively sealed. First, peel away any loose or frayed edges, or whatever remains should be firmly adhered to the wall. Apply as you would to any other wall surface. Pre-Wallcovering Primer penetrates, seals, sizes and protects drywall facing paper and skim coat, providing a properly sealed surface for new wallcovering. At redecorating time, it protects the surface of the drywall when the old wallcovering is stripped off. Builder&rsquos Flat Paint penetrates chalky, builder&rsquos flat paint and binds it to the wall, providing water-resistant protection from paint, wallcovering and texture finishes. Zinsser Gardz Sealer Primer 1 litre Colour Clear. Size 1 litre.

See full description
Specifications for Gardz Sealer Primer 1 litre ZINGS1L
  • MFR Part No.
    ZN7160001D1
  • Size
    1L
  • Colour
    Transparent
  • Type
    Primer & Sealer
  • Seal Type
    Primer & Sealer
  • Applications
    Paint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome