Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Interior and Exterior Paints and Stains
Primers
Grey Plastic Primer - 500ml - SIMP08D
By Simoniz
Order Code:
ZT3605990S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/primers/grey-plastic-primer-500ml-simp08d/p/ZT3605990S
Add to quotation
View all Primers
Description
Offers strong surface adhesion
Creates a smooth base layer
For use on plastic surfaces
1
See full description
Tags:
#BulkDiscount
Specifications
Safety Information
Specifications for Grey Plastic Primer - 500ml - SIMP08D
Product Type
Spray Paint
Colour
Grey
Volume
500ml
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome