Heavy Duty Zinc Galve Spray - 400 ml - R239

Heavy Duty Zinc Galve Spray - 400 ml - R239

Order Code: ZT3114200S

£12.99 Inc VAT (20%)


Description

TYGRIS Heavy Duty Zinc Galve Spray provides active metal protection against corrosion and an excellent primer coat. The sacrificial properties of zinc contribute to an effective defence against oxidisation should the coating become damaged. Zinc Galvanising Spray can be used both on bare metal and previously galvanised surfaces, and is suitable for spraying onto acrylic or cellulose paints (not alkyd) It may be over-coated with acrylic, alkyd, PU and epoxy paints.
Benefits: High zinc content for maximum corrosion protection including salt spray; Zinc powder in the product is of high purity; Can be used on previously coated surfaces; Can be over-coated

See full description
Specifications for Heavy Duty Zinc Galve Spray - 400 ml - R239
  • Finish
    Zinc
  • Product Type
    Zinc Galve Spray
  • Volume
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome