Metal Primer 400ml Aerosol White

Order Code: ZT4968164S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%


Description

PlastiKote Metal Primer 400ml Aerosol White Offers ultimate metal protection with a non-sanding formula for areas of moderate corrosion Quick and easy to use Fast drying Fights rust For protection from severe corrosion, use Zinc Primer, which actually fuses to the surface it is applied to Surfaces to use on Metal Coverage approximately 2.23m2 Allow to dry for 10 minutes between coats, touch dry in 20 - 40 minutes, thoroughly dry in 2 - 4 hours

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Metal Primer 400ml Aerosol White
  • Volume
    400ml
  • Product Type
    Metal Primer
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome