0
1

Multi-purpose Gloss White Enamel Aerosol Paint - 400ML

Order Code: ZT1036434X

£7.99each Inc VAT (20%)
£47.94 minimum order value

Minimum order quantity: 6.
Currently unavailable

Description

Suitable for interior or exterior use and resistant against corrosion chemicals, petroleum and UV light. Heat resistant to 121°C, long lasting durable and incredibly versatile. Spray cans incorporate a valve system that allows the can to be used at any angle without clogging, making it ideal for use in hard to reach areas.
Size: 400ml

See full description
Specifications for Multi-purpose Gloss White Enamel Aerosol Paint - 400ML
  • Colour
    White
  • Supplier Colour
    Gloss White
  • Container Type
    Aerosol
  • MFR Part No.
    60102
  • Coverage per Container
    2.23
  • Size
    400ml
  • For Use On
    Masonry
    Wood
    Plastic
    Metal
  • Product Type
    Protector
    Paint
  • Drying Time
    Handling time 1hr
    Touch dry in 20-30min
  • Finish
    Gloss

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome