MZ-90 Matt Cold Zinc Galvanising Paint - 500ML
0
1

MZ-90 Matt Cold Zinc Galvanising Paint - 500ML

Order Code: ZT1036336X

£12.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.290%
5 - 9£11.804%
10 - 19£11.318%
20 +£10.8212%


Description

MZ-90
Very rapid drying (3 hours) anti-rust matt finish primer and top coat. High zinc content. Conforms to ASTMB 117 salt spray/BS AU 148 PT natural weathering and DIN EN ISO 12944-1 corrosion protection of steel structures. Showerproof in 15mins, ideal for exterior work. Cans printed in English, French and German suitable for supply in the EU.

Size: 500ml.

See full description
Specifications for MZ-90 Matt Cold Zinc Galvanising Paint - 500ML
  • MFR Part No.
    32810-AA
  • For Use On
    Metal
  • Drying Time
    Showerproof in 15 min
    Touch Dry 40 min
    Hard Dry 20 hr
  • Colour
    Grey
  • Container Type
    Aerosol
  • Size
    500ml
  • Product Type
    Protector
    Primer
  • Supplier Colour
    Zinc Coating
  • Finish
    Matt
  • Series
    MZ90

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome