0
1

P309 Self Etching Grey Primer Grey 400ML

Order Code: ZT1268742X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 - 19£8.9910%
20 +£8.4915%


Description

An acrylic-based high performance, self-etching primer, designed to prepare clean bare metal surfaces. Apply to aluminium and fibreglass for a top coast finish. P309 provides optimum adhesion and effective corrosion protection to bare substrates.

Features and Benefits
• Acrylic formulation for greater flexibility
• Easy to use dual-action etch / primer with excellent adhesion
• Compatible with most materials applicable over previously painted surfaces
• Wear and scratch resistant with high opacity

Typical Applications
• Metalwork
• Aluminium
• Fibreglass

See full description
Specifications for P309 Self Etching Grey Primer Grey 400ML
  • MFR Part No.
    P309
  • Size
    400ml
  • Colour
    Grey
  • Supplier Colour
    Grey
  • Product Type
    Primer
  • Container Type
    Aerosol
  • Finish
    Matt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome