Peel Stop Clear Binding Primer Paint 1 litre ZINPSP1L

Order Code: ZT1297317P

£14.99 Inc VAT (20%)


Description

Zinsser's Peel Stop is a clear, flexible bridging sealer for surfaces where peeling, flaking, dusting or chalking is a problem. Use indoors or out to form a breathable membrane over questionable or faulty substrates. Peel Stop tightly bonds to old paint and problem areas forming a sound surface for new paint. It forms a tough acrylic film staying flexible and helps prevent peeling by letting moisture escape. Recommended uses Peel Stop prevents peeling, blistering, checking, cracking and flaking on wood siding and trim, yellow pine, rough sawn cedar, textured plywood, chalking or powdering, concrete and concrete block, stucco and galvanized gutters. Can be applied via airless sprayer, brush or roller. Application information Coverage 7.4 to 98m per litre. Touch dry 1 hour. Hard dry 7 - 10 days. Recoat able 2 hours.

See full description
Specifications for Peel Stop Clear Binding Primer Paint 1 litre ZINPSP1L
  • MFR Part No.
    ZN7180001D1
  • Colour
    White
  • Size
    1L
  • Type
    Primer & Sealer
  • Seal Type
    Primer & Sealer
  • Applications
    Paint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome