Quick Dry Primer & Undercoat 500ml Grey

Order Code: ZT4969072S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%


Description

Rustins Quick Dry Primer & Undercoat 500ml Grey For use on interior and exterior work Used as a primer, it is suitable for new and bare wood, MDF, plaster, brickwork and cement. It has high opacity and can be used as an undercoat on primed or painted surfaces This paint may be overcoated with water or solvent based finishing paints Clean brushes in water

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Quick Dry Primer & Undercoat 500ml Grey
  • Colour
    Grey
  • Volume
    500ml
  • Type
    Primer & Undercoat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome