Quick Dry Primer Undercoat - Brilliant White 250ml

Order Code: ZT4947173S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Johnstone's Quick Dry Primer Undercoat - Brilliant White 250ml Johnstones Quick Dry Primer Undercoat is suitable for use on interior and exterior bare wood and previously painted wood and metal surfaces. Low odour, water based formulation. Provides the perfect base for Johnstones Quick Dry or Hardwearing Gloss and Satin products. Dry time: 30 minutes Coverage: 3m2 (per tin) .

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Quick Dry Primer Undercoat - Brilliant White 250ml
  • Colour
    Brilliant White
  • Volume
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome