Renovation Skimcoat 10kg TOUTTEGALP10

Order Code: ZT1464321S

£39.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

TOUPRET Renovation Skimcoat is a ready-to-use filler for interior levelling and skimming. It is also certified for jointing. Ideal for high-build applications (up to 5mm) such as levelling rough surfaces and covering texture. It can be applied directly to unprimed walls, no PVA required. Overpaint in 12-24 hours. Suitable for use on new or renovated substrates, either unpainted or painted gypsum plaster, plasterboard, cement, concrete, cellular concrete, breeze blocks, bricks and stone.

See full description
Specifications for Renovation Skimcoat 10kg TOUTTEGALP10
  • MFR Part No.
    TOUTTEGALP10
  • Type
    Ready-Mixed
  • Colour
    White
  • Size
    10kg
  • Filler Type
    Ready-Mixed
  • Use
    Multipurpose
  • Pack Type
    Tub

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome