Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Interior and Exterior Paints and Stains
Primers
Sikaflex 215 Primer 1L
By Autosol
Order Code:
ZT1036631P
£89.99
each
Inc VAT (20%)
£359.96 minimum order value
4
Add to basket
Minimum order quantity: 4.
Get it in
13-16
working days
Available
GBP
359.96
https://www.zoro.co.uk/shop/tools-and-machining/primers/sikaflex-215-primer-1l/p/ZT1036631P
Add to quotation
View all Primers
Description unavailable
Specifications
Safety Information
Specifications for Sikaflex 215 Primer 1L
MFR Part No.
117571
Size
1ltr
Product Type
Primer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome