Stays White 2in1 Primer & Paint White Satin 750ml

Order Code: ZT4958851S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.245%


Description

Ronseal Stays White 2in1 Primer & Paint White Satin 750ml Our Stays White 2in1 Primer & Paint is the easiest way to paint bare or worn interior wood. That�s because you don�t need to use a separate primer before painting. This paint primes and paints with just one tin. You just need to put on 2 coats, even on bare wood. You can use it on skirting, doors and windows -plus it�s guaranteed to Stay White for 10 years. No need to use a primer Use on bare or previously painted wood Drip resistant Guaranteed to stay white

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Stays White 2in1 Primer & Paint White Satin 750ml
  • Product Type
    Primer & Paint
  • Number of Pieces
    1
  • Colour
    White Satin
  • Volume
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome