Trade 4-in-1 Rust Stop Spray Paint White 400ml

Order Code: ZT1289630P

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%

Order by 2pm, get it Tomorrow

Description

PlastiKote Trade 4-in-1 Rust Stop Spray Paint provides active corrosion protection using an effective 4-in-1 lacquer system: primer, corrosion resistance, colour and protection. It has a quick drying formula that provides high coverage and excellent adhesion on almost all surfaces, even rust. Trade Functional Sprays are ideal for every professional builder, tradesman or painter/decorator. Specification: Coverage: 1.5-2msup2;Touch Dry: 20 minutes

See full description
Specifications for Trade 4-in-1 Rust Stop Spray Paint White 400ml
  • Colour
    White
  • Size
    400ml
  • Type
    Rust Treatment
  • Treatment Type
    Rust Treatment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome