Trade Clear Coat 5060614975021

Order Code: ZT3953343S

£8.99 Inc VAT (20%)


Description

WRX Clear Coat
Product Description
High quality clear lacquer to treat surfaces, treated and untreated, of wood, metal, aluminium, glass, stone, and various types of plastic.

Product Characteristics
Fast drying
Excellent filling property
Lasting gloss
Scratch free and shock proof
Resistant to weather influences
Corrosion preventive
UV-resistant and non-fading
Excellent adhesion
Physical and Chemical Characteristics
Contents : 500 ml
Base : Acrylic resin
Colour : Transparent
VOC-content : Approximately 90% w/w
Solid content : Approximately 10% w/w
Gloss : High gloss 90 at an angle of 60°
Coverage : 1, 5 to 2 m²
Dust dry : After 5 to 10 minutes
Tack free : After 10 to 20 minutes
Hardened/re-sprayable : After 2 hours
Heat resistant : To 110°C
Usage
Before use, carefully read the directions on the packaging and act accordingly
Pre Treatment
The surface should be clean, dry and free of grease. Slightly sand the surface (grain 600) .

Treatment
The surface should be clean, dry and free of grease. The aerosol should have room temperature. Best processing temperature 15 to 25°C. Before use, shake the aerosol for 2 minutes and spray a sample. Distance to the surface to be treated approximately 25 to 30 centimetre.

Apply the clear lacquer in several thin layers. Before applying the next layer, again shake the aerosol.
After use, clean the valve (turn aerosol upside down and press the nozzle for approximately 5 seconds) .

The drying time depends on the ambient temperature, the humidity of the air and the thickness of the lacquer applied.

See full description
Specifications for Trade Clear Coat 5060614975021
  • Product Type
    Clear Coat
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome