Twist & Spray Primer Grey 400ml PKT25003

Order Code: ZT1289534P

£7.59 Inc VAT (20%)


Description

PlastiKote Twist & Spray Primer increases top coat adhesion, seals porous, bare or corroded surfaces, maximises durability and improves the overall finish of many surfaces with a formula designed for enhanced and consistent coverage. The new easy spray technology provides added control to make spray painting easier, faster and cleaner than ever before. The primer can be recoated at anytime for simple, faster project completion. The can&rsquos large, comfortable finger pad requires 33% less finger pressure than other spray paint cans, and the twist and lock mechanism means there is no separate top to remove or replace after use. Its cap and button design shields the finger from paint for a cleaner spray-painting process. PKT25003 Twist & Spray Primer has the following specifications Colour Grey. Size 400ml.

See full description
Specifications for Twist & Spray Primer Grey 400ml PKT25003
  • MFR Part No.
    440.0025003.076
  • Size
    400ml
  • Colour
    Grey
  • Type
    Primer Spray
  • Primer Type
    Primer Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome