Twist & Spray Stain Sealer 400ml PKT26010

Order Code: ZT1289537P

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 +£10.118%

Order by 2pm, get it Tomorrow

Description

The PlastiKote Twist & Spray Stain Sealer is ideal as a spot primer for covering and sealing interior surfaces before repainting with interior wall or ceiling paints. Its new easy spray technology provides added control to make spray painting easier, faster and cleaner than ever before. The can's large, comfortable finger pad requires 33% less finger pressure than other spray paint cans. The twist and lock mechanism means there is no separate top to remove or replace after use, and the cap and button design shields the finger from paint for a cleaner spray-painting process. Stain Sealer covers and seals unsightly stains and water spots, and prevents water, smoke, mildew or rust stains from bleeding through. Touch dry in 15 minutes. Thoroughly dry in 2 - 3 hours. Coverage 2.23m per 400ml.

See full description
Specifications for Twist & Spray Stain Sealer 400ml PKT26010
  • MFR Part No.
    440.0026010.076
  • Colour
    White
  • Size
    400ml
  • Type
    Stain Block
  • Seal Type
    Stain Block
  • Applications
    Aerosol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome