Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Interior and Exterior Paints and Stains
Primers
Weld/Al No.2 Zinc Primer 450ml
By U-POL
Order Code:
ZT1095951S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/tools-and-machining/primers/weld-al-no-2-zinc-primer-450ml/p/ZT1095951S
Add to quotation
Schedule an order and save 5%
View all Primers
Description
Description unavailable
Specifications
Specifications for Weld/Al No.2 Zinc Primer 450ml
Product Type
Spray Paint
Volume
450ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome