Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Interior and Exterior Paints and Stains
Primers
Zinc Primer - 500ml - SIMP10D
By Simoniz
Order Code:
ZT3605892S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Currently unavailable
Unavailable
GBP
12.99
https://www.zoro.co.uk/shop/tools-and-machining/primers/zinc-primer-500ml-simp10d/p/ZT3605892S
Add to quotation
View all Primers
Description
Powerful corrosion inhibitor
Strong surface adhesion
For use on galvanised and untreated metals
Tags:
#BulkDiscount
Specifications
Safety Information
Specifications for Zinc Primer - 500ml - SIMP10D
Product Type
Spray Paint
Volume
500ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome