Depth Gauge with Protractor 150mm (6in) FAIGAUGEDEPT

Depth Gauge with Protractor 150mm (6in) FAIGAUGEDEPT

Order Code: ZT2595201S

£14.99 Inc VAT (20%)


Description

The Faithfull Depth Gauge with Protractor is a versatile tool allowing the angle and depth to be measured simultaneously. The protractor features deep etched graduations 0 - 180 in opposite directions permitting the reading of both the direct and supplementary angles. The rule is graduated in both imperial and metric dimensions up to 150mm (6in) and a knurled thumb nut allows the rule to be locked at the chosen angle. Specifications Blade Length 150mm (6in). Graduations 0.5mm or 64ths.

See full description
Specifications for Depth Gauge with Protractor 150mm (6in) FAIGAUGEDEPT
  • Type
    Depth Gauge and Protractor
  • Gauge Type
    Depth Gauge and Protractor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome