Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Workholding & Machine Tool Accessories
Pull Studs
DN50-SQ-PSB ISO 738 8/2 Pull Stud
By Indexa
Order Code:
ZT1124509X
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/pull-studs/dn50-sq-psb-iso-738-8-2-pull-stud/p/ZT1124509X
Add to quotation
Schedule an order and save 5%
View all Pull Studs
Description
ISO 7388/2 (DIN 69871/A) (SQ = Square Shoulder)
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Technical Information
Specifications for DN50-SQ-PSB ISO 738 8/2 Pull Stud
D1
19.6mm
D2
25mm
Spigot Size (g)
M24
l1
25.5mm
MFR Part No.
DN50-SQ-PSB
d3
36mm
D
29mm
Angle
45°
L
65mm
Standards Met
ISO 7388/2 (DIN 69871/A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome