SK40 Square Shoulder Type A ISO 7388/2 (din 69871/A) Pull Stud

Order Code: ZT5129037S

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 - 99£3.1612%
100 +£3.0216%


Description

These Pull Studs, also known as retention knobs, serve as a critical link between the machine and the tool, facilitating the connection of spindle tooling to the machine's spindle. They ensure stable and secure clamping during machining operations, making them essential for precision performance.

Features and Benefits
• Manufactured from hardened and tempered high alloy steel Ensuring exceptional durability and wear resistance
• High-precision construction Guarantees stable performance and accurate fitment between the spindle and tool, reducing vibration and improving overall machining accuracy
• Available in multiple types and configurations ensuring compatibility with a range of machine spindles for flexible use in diverse industrial setups

See full description
Specifications for SK40 Square Shoulder Type A ISO 7388/2 (din 69871/A) Pull Stud
  • Angle
    75
  • Standards Met
    DIN69871/A
  • Series
    SK40
  • Spigot Size
    M16g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome