Stanley 0-58-930 Dynagrip Nail Punch Set, with a long working life With Bi-material for a comfortable cushioned grip, the Stanley 0-58-930 tempered steel Dynagrip nail sets will give a good, long working life when driving finish nails beneath trim work. They have been colour coded for easy size identification and the long length allows for use in hard to reach areas. Features: Cupped tip for easy alignment Elastomer handle for a good hand grip Colour coded by tip size for easy identification Used for driving finish nails beneath trim work Long length allows for setting nails in hard to reach places Induction heat treated for safety and improved performance Over-moulded grip to help dampen vibrations and reduce slipping during use Comes with: 0.8 x 102mm 1.6 x 102mm 2.4mm x 102mm Specification: Pack Qty: 3 piece