2-16-269 FatMax Thru Tang Chisel Set (5 Piece)

Order Code: ZT2602215S

£63.99 Inc VAT (20%)


Description

These ultra-sharp bevel edge chisels come pre-sharpened ready for use and are 50% stronger than the previous Stanley DynaGrip chisels The 2-16-269 is a 5 piece bevel edge chisel set from Stanley. These Thru Tang Chisels are 50% stronger than the previous Stanley DynaGrip chisels thanks to their new design and blades which are made from quality chrome alloy steel. Their ergonomic soft-grip handles ensure maximum comfort upon use and lacquered coating prevents rusting. Designed for intensive use. Features: 50% stronger than old DynaGrip Pro Chisel on handle side impact test Superior Thru Tang design - 50% stronger handle for extra reassurance and durability Steel strike cap - can be used with a steel hammer for increased cutting force The bevelled edges help the chisel to reach into tight, acute spaces Quality chrome alloy (ball bearing grade) steel - provides superior edge retention Ergonomic soft-grip handle - for maximum grip and control Full-length blade guard - for added safety Comes with: 6mm chisel 12mm chisel 18mm chisel 25mm chisel 32mm chisel Specification: Pack Qty: 5 Piece Chisel sizes (mm): 6, 12, 18, 25, 32 Net Weight: 1.908kg

See full description
Specifications for 2-16-269 FatMax Thru Tang Chisel Set (5 Piece)
  • Number of Pieces
    5
  • Material
    Chrome alloy steel
  • Product Type
    Chisel Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome