Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Punch & Chisel Sets
2-8mm Parallel Pin Punch Set Cushion Grip (6 Piece)
By Kennedy
1 Review
Order Code:
ZT1001673X
£19.99
Inc VAT (20%)
1
Add to basket
Get it on
Thu, 13th Mar
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/punch-and-chisel-sets/2-8mm-parallel-pin-punch-set-cushion-grip-6-piece/p/ZT1001673X
Add to quotation
Schedule an order and save 5%
View all Punch & Chisel Sets
Description
Sizes include (Diameter x Length)
2mm x 150mm
3mm x 150mm
4mm x 150mm
5mm x 150mm
6mm x 150mm
8mm x 150mm
See full description
Specifications
Technical Information
Specifications for 2-8mm Parallel Pin Punch Set Cushion Grip (6 Piece)
Tip Material
Steel
Handle Material
Rubber
Overall Length
150mm
Type
Punch Set
Compatible Cutting Material
Steel
Point Diameter
8mm
3mm
4mm
6mm
5mm
2mm
Head Shape
Octagonal