249.GJ7 Std. Parallel Pin Punch Set (7)

Order Code: ZT1001735X

£59.99 Inc VAT (20%)


Description

249.GJ7
Set of sheathed punch and nail sets with comfort-grip handles. Set of 7.
Contents:
2, 3, 4, 5, 6, 8 and 10mm.

Specifications for 249.GJ7 Std. Parallel Pin Punch Set (7)
  • Type
    Punch Set
  • Point Diameter
    3mm
    2mm
    5mm
    4mm
    6mm
    8mm
    10mm
  • MFR Part No.
    249.GJ7
  • Tip Material
    Steel
  • Head Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome