0
1

3 Piece Colour Coded Centre Punch Set

Order Code: ZT3520729S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

DURABLE: This centre punch set is made from heat treated carbon steel for strength and durability. VERSATILE AND EASY TO USE: Colour coded for easy identification and with non-slip plastic grips, the punches are designed to easily set nails and brads for a smooth finish. SIZES: The set includes sizes 1/32", 1/16" and 3/32".

See full description
Specifications for 3 Piece Colour Coded Centre Punch Set
  • Product Type
    Centre Punch Set
  • Handle Material
    Plastic
  • Blade Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome