0
1

3 Piece Colour Coded Nail Punch Set

Order Code: ZT3520636S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

DURABLE: This nail punch set is made from heat treated carbon steel for strength and durability. VERSATILE AND EASY TO USE: Colour coded for easy identification and with non-slip plastic grips, the punches are designed to easily set nails and brads for a smooth finish. SIZES: The set includes sizes 1/32", 1/16" and 3/32".

Specifications for 3 Piece Colour Coded Nail Punch Set
  • Product Type
    Nail Punch Set
  • Handle Material
    Plastic