0
1
2

5 Piece Brass Punch Set AKB05

Order Code: ZT3673527S

£55.99 Inc VAT (20%)


Description

DRIFT PUNCHES - 5pc Brass punch set.
PROFESSIONAL - Where a precise and accurate pin drive is required.
BRASS - Ideal where a non-marring application is needed.
DIVERSE - Each punch has a slightly different size each end- one Metric and other Imperial.
SIZES - Imperial and Metric - No. 1 - 1/4"/6mm, No. 2 - 3/8"/10mm, No. 3 - 1/2"/13mm, No. 4 - 5/8"/16mm, No. 5 -3/4"/19mm.
KNURLED GRIP - For precise control when struck.

Contents:

1x 1/4"/6mm, 1x 3/8"/10mm, 1x 1/2"/13mm, 1x 5/8"/16mm, 1x 3/4"/19mm.

Nett Weight:

1.16kg

Pin Length:

No.1: 102mm, No.2: 153mm, No.3: 177mm, No.4 & 5: 203mm

See full description
Specifications for 5 Piece Brass Punch Set AKB05
  • MFR Part No.
    AKB05
  • Weight
    1.16kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome