84498 Cupped Nail Set 100 x 2.5mm Pckd

Order Code: ZT1038030P

£4.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.090%
10 +£3.846%


Description

Square section striking head with knurled body and polished end. Manufactured from carbon steel hardened and tempered.

Item Weight: 41 g
Product Dimensions: 17.3 x 5.1 x 0.9 cm

Specifications for 84498 Cupped Nail Set 100 x 2.5mm Pckd
  • Handle Material
    Steel
  • Type
    Punch Set
  • Point Diameter
    2.5mm
  • Head Shape
    Octagonal
  • MFR Part No.
    84498
  • Tip Material
    Steel
  • Overall Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome