All-Purpose Punch Set 14pc

Order Code: ZT3160836S

£32.99 Inc VAT (20%)


Description

• 14-Piece All-Purpose Punch Set, including 8-Piece Brass Drive Pin Punch Set.
• Includes: 5-Piece Long Drive Pin Punch Set, Automatic Centre Punch, 8pc Brass Drive Pin Punch Set.
• Brass Punch Set Sizes: 1/16"/1.6mm, 3/32"/2.4mm, 1/8"/3.2mm, 5/32"/4mm, 3/16"/4.8mm, 7/32"/5.5mm, 1/4"/6.4mm, 5/16"/8mm.
• Long Drive Punch Sizes: 1/8"/3.2mm, 3/16"/4.8mm, 1/4"/6.3mm, 5/16"/8mm, 3/8"/9.5mm.
• Automatic Centre Punch length: 125mm.
• Supplied in a plastic pouch.

See full description
Specifications for All-Purpose Punch Set 14pc
  • MFR Part No.
    AKB14
  • Overall Length
    215mm
  • Weight
    1.18kg
  • Pin Length
    Various 89mm - 203mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome