DCSET15 SDS+ Masonry Drill & Chisel Set (15 Piece)

Order Code: ZT2603924S

£26.99 Inc VAT (20%)


Description

Abracs DCSET15 SDS+ Masonry Drill & Chisel Set 15 Piece The Abracs DCSET15 gives the user heavy duty performance in concrete, demolition, render, chasing and fixing applications. The Set has 11 SDS+ Chisels from 5.5mm - 16mm Diameter and 4 SDS+ Chisels. Masonry Drills: 5.5, 6.0 x 110mm 5.5, 6.0, 6.5, 7.0, 8.0, 10.0mm x 160mm 10.0, 12.0, 16.0mm x 260mm Chisels: Flat Chisel 20mm and 40mm x 250mm Gouging Chisel 245mm Pointed Chisel 250mm Specification: Weight: 2.6kg

See full description
Specifications for DCSET15 SDS+ Masonry Drill & Chisel Set (15 Piece)
  • Product Type
    SDS+ Masonry Drill & Chisel Set
  • Number of Pieces
    15
  • Drill Diameter
    7.0mm
    12.0mm
    16.0mm
    10.0mm
    5.5mm
    8.0mm
    6.0mm
    6.5mm
  • Chisel Sizes
    40mm
    6.0mm
    5.5mm
    20mm
  • Weight
    2.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome