HDCS4 Heavy Duty Chisel Set, 4 Piece (6-25mm)

Order Code: ZT3115857S

£129.99 Inc VAT (20%)


Description

The Hultafors HDC Heavy-Duty Chisels are ideal for tasks requiring strength and precision. Forged in one piece with continuous robust I-profile for extreme breaking strength and to maximize the power transmission down into the workpiece. A 25° cutting edge provides an optimal ratio between sharpness and durability.
The entire blade, including the handle, can be placed flat against the surface which allows you to cut parallel to a flat surface. Fitted with a grip-friendly Santoprene handle and impact resistant nylon striker. The striker can be replaced when worn down.
Each chisel is supplied in a practical holster. The holster can be attached to both a belt and a button on your work clothes. If your belt is thick, cut away the small pin on the cover.

This Hultafors Heavy-Duty Chisel 4 Piece Set comes with the following sizes: 6, 12, 18 &25mm.

See full description
Specifications for HDCS4 Heavy Duty Chisel Set, 4 Piece (6-25mm)
  • Blade Width
    25-Junmm
  • Chisel Type
    Heavy-Duty
  • Number of Pieces
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome