Pin Punch Set Long

Order Code: ZT1001688X

£41.99 Inc VAT (20%)


Description

145-S6 Long Series
Hex bodied pin punch set with extra long pins.
Contents:
1/8", 5/32", 3/16", 7/32", 1/4", 5/16".
Pin length: 63mm (2,1/2").
Overall length: 152mm (6").

See full description
Specifications for Pin Punch Set Long
  • Tip Material
    Steel
  • Overall Length
    152mm
  • Type
    Punch Set
  • Set Contents
    1/8", 5/32", 3/16", 7/32", 1/4", 5/16"