0
1
2
3

Promotion set of pin punches 6 pcs in metal case

Order Code: ZT2464439S

£29.99 Inc VAT (20%)


Description

in acc. with DIN 6450 In metal case with lid Hot forged Hardened and carefully tempered Safety impact head, blue painted

Specifications for Promotion set of pin punches 6 pcs in metal case
  • Product Type
    Sets of Pin Punches
  • Standards
    DIN 6450
  • Length
    170mm
  • Storage
    Metal hinged cassette
  • Width
    10mm
  • Height
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome