0
1
2

SDSMAXSET Set of Chisels Pointed and Flat 4 Piece

Order Code: ZT3948140S

£42.99 Inc VAT (20%)


Description

Dewalt SDSMAXSET Set of Chisels Pointed and Flat 4 Piece
The SDSMAXSET from Dewalt is a four piece SDS Max Chisel Set consisting of two pointed and two flat chisels. The Set is of high quality produced from toughened steel with microprocessor controlled heat treatment for a much longer working life.

Contains:
Flat Chisels: 25 x 280mm and 25 x 400mm
Pointed Chisels: 280mm and 400mm in length
Specification:
Qty: Pack of 4
Weight: 4kg

See full description
Specifications for SDSMAXSET Set of Chisels Pointed and Flat 4 Piece
  • Weight
    4kg
  • Product Type
    SDS Max Chisel Set
  • Number of Pieces
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome