SDSMAXSET2-QZ SDS-Max 5 Piece Chisel Set

SDSMAXSET2-QZ SDS-Max 5 Piece Chisel Set

Order Code: ZT1254087XCopy

£79.99 Inc VAT (20%)


Description

SDS Max 5 Piece Chisel Set. Made for heavy duty chiselling, channelling and demolition tasks in stone (medium hardness), concrete, floor and wall tiles, general masonry and mortar
Specially toughened steel and micro processor controlled heat treatment to ensure consistently tough bits with a long life.

Specifications for SDSMAXSET2-QZ SDS-Max 5 Piece Chisel Set
  • MFR Part No.
    SDSMAXSET2-QZ
  • Contents
    DT6820: Pointed, 280mm length
    DT6821: Pointed, 400mm length.
    DT6822: Flat 280 x 25mm
    DT6823: Flat 400 x 25mm.
    DT6824: Flat 360 x 50mm.
  • Number of Pieces
    5
  • Shank Type
    SDS-Max
  • Pack Quantity
    5