Square Head Centre Punches Set of 4
0
1

Square Head Centre Punches Set of 4

Order Code: ZT1001742XCopy

£7.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.590%
5 - 9£7.294%
10 - 19£6.988%
20 - 49£6.6812%
50 +£6.3816%


Description

Contents: 3.2, 4, 4.8 & 6.4 x 100. Supplied in plastic wallet.

Specifications for Square Head Centre Punches Set of 4
  • Handle Material
    Rubber
  • Tip Material
    Steel
  • Type
    Punch Set
  • Overall Length
    100mm
  • Point Diameter
    3.2mm
    4mm
    4.8mm
    6.4mm
  • Compatible Cutting Material
    Steel
  • Head Shape
    Square
  • Standards Met
    BS 3066