Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Punch & Chisel Sets
Square Head Nail Punches Set of 4
By Kennedy
Order Code:
ZT1001599X
£8.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.49
0%
5 - 9
£8.15
4%
10 - 19
£7.81
8%
20 - 49
£7.47
12%
50 +
£7.13
16%
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
8.49
https://www.zoro.co.uk/shop/tools-and-machining/punch-and-chisel-sets/square-head-nail-punches-set-of-4/p/ZT1001599X
Add to quotation
Schedule an order and save 5%
View all Punch & Chisel Sets
Description
Contents: 1.6, 2.4, 3.2 & 4mm. Supplied in plastic wallet.
Tags:
#BulkDiscount
Specifications
Specifications for Square Head Nail Punches Set of 4
Handle Shape
Round
Overall Length
100mm
Tip Material
Steel
Handle Material
Steel
Type
Punch Set
Compatible Cutting Material
Steel
Point Diameter
2.4mm
3.2mm
1.6mm
4mm
Head Shape
Square
Standards Met
BS 3066
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome