0
1
2
3
4

Sweetheart Socket Chisel Set, 8 Piece 3 6 8 12 15 18 25 & 32mm STA116793

Order Code: ZT2596521S

£269.99 Inc VAT (20%)


Description

The Stanley Sweetheart chisels are based on the original 750 series socket chisels. Designed for striking and paring, the hardwood handle provides a comfortable feel that transfers energy effectively when struck by a mallet. It also provides a wide butt end, or large sweet spot, for striking accuracy. They have high quality EN31 carbon steel blades with narrow side bevels which flatten and sharpen quickly and give a durable cutting edge which is ideal for woodworkers. The hardwood socket handles are replaceable and require setting prior to use. These delicate looking chisels are well balanced and every bit genuine hard working chisels. Set of eight chisels, individually boxed, supplied in a suede tool roll. Sizes 1/8in, 1/4in, 3/8in, 1/2in, 5/8in, 3/4in, 1in, 1.1/4in.

See full description
Specifications for Sweetheart Socket Chisel Set, 8 Piece 3 6 8 12 15 18 25 & 32mm STA116793
  • Chisel Type
    Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome