Trim Removal Chisels Set 4 Piece

Order Code: ZT3151096S

£15.99 Inc VAT (20%)


Description

This set of four heavy duty impact scrapers are made from high value composite material ideal for you to remove trim, hubcaps and adhesive wheel weights. These handy tools can be re-sharpened with a file making it suitable for a number of jobs, not to mention the tough composite material making it ideal for impact use.

Features and Benefits
• Made from tough composite material for impact use
• Designed to remove plastic trim from vehicles
• Also suitable for removing hubcaps & adhesive wheel weights
• Sizes: 270mm long. 19, 22, 25 & 38mm wide
• Can be re-sharpened with a file

See full description
Specifications for Trim Removal Chisels Set 4 Piece
  • Number of Pieces
    4
  • Product Type
    Clip Remover Set
  • MFR Part No.
    91274
  • Length
    281mm
  • Tool Application
    Removal
  • Tool Material
    Composite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome