0
1
2
3
4
5
6
7
8
9
10
11

Twin Function Brake Pin Punch Set 3 Piece

Order Code: ZT2633097S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 +£26.316%


Description

These specially designed pin punches are suitable for vehicle brake pad pins where the pins are tight fit and the ends are at risk of spreading out (mushrooming) and jamming the caliper.

Features and Benefits
• 3 double punches to assist in the removal of stuck brake pins
• Punch sizes: 3mm, 4.8mm, 5.5mm
• Concaved ended short pin combined with full length extraction pin
• Manufactured from chrome vanadium & plated for corrosion resistance
• EU Registered Design

See full description
Specifications for Twin Function Brake Pin Punch Set 3 Piece
  • MFR Part No.
    7865
  • Number of Pieces
    3
  • Product Type
    Brake Pin Punch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome