X0900044 Chisel Set with Sharpening Stone (4 Piece)

Order Code: ZT2602892S

£21.99 Inc VAT (20%)


Description

A high-quality 4 piece chisel set complete with a sharpening stone for sharpening over and over again This handy chisel set from XTrade comes stored in a plastic carry case for safekeeping and is supplied with a sharpening stone so your chisels are always sharp and ready to go. Quality chisels you can trust, sharpen them time and time again. They feature long-lasting chrome vanadium blades and soft grip handles for user comfort. Features: Chrome vanadium steel blades One piece chisel - striking cap goes all the way through Soft grip handles Metal striking caps Contains sizes: 6mm, 12mm, 20mm, 25mm and a sharpening stone Supplied in a plastic storage case Specification: Pack Qty: 4 piece

See full description
Specifications for X0900044 Chisel Set with Sharpening Stone (4 Piece)
  • Product Type
    Chisel Set
  • Handle Material
    Soft Grip
  • Number of Pieces
    4
  • Material
    Chrome vanadium steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome