Plier Revolving Punch 220mm

Order Code: ZT3379090S

£12.99 Inc VAT (20%)


Description

220mm, 9"
Punch hole sizes: 2MM, 2.5MM, 3MM, 3.5MM, 4MM, 4.5MM
40Cr ,Hardened
Chrome plated
Packing: blister card

See full description
Specifications for Plier Revolving Punch 220mm
  • Finish
    Chrome Plated
  • Length
    220mm
  • Product Type
    Revolving Punch
  • Hole Size
    3.5mm
    2.5mm
    4.5mm
    2mm
    3mm
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome