0-58-120 3.2mm-1/8" Square Head Centre Punch

Order Code: ZT1419364X

£3.19 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

This heavy-duty Square Head Punch from Stanley features a knurled handle and square head. Made with hardened, tempered alloy steel, you can expect a long life from this durable centre punch.

Features and Benefits
• Made from quality materials for durability
• Milled body to ensure accuracy
• Knurled body for a better grip

See full description
Specifications for 0-58-120 3.2mm-1/8" Square Head Centre Punch
  • Type
    Centre Punch
  • Protection Features
    Hardened
    Tempered
  • MFR Part No.
    0-58-120
  • Cut Diameter
    3mm
  • Head Shape
    Square
  • Point Diameter
    3.1mm
  • Handle Material
    Steel
  • Special Features
    Knurled Grip
  • Tip Material
    Carbon Alloy Steel
  • Overall Length
    1010mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome