125 x 9.50mm (3/8") Round Head Centre Punch

Order Code: ZT1001743X

£2.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.190%
20 - 49£2.104%
50 - 99£2.018%
100 - 199£1.9312%
200 +£1.8416%


Description

Non-roll. Manufactured from hardened and tempered steel with a knurled body for positive grip. Precision ground 60° point for accurate marking of workpiece.
Conform to BS 3066.

*Round headed.

Specifications for 125 x 9.50mm (3/8") Round Head Centre Punch
  • Handle Material
    Rubber
  • Compatible Cutting Material
    Wood
    Brass
    Plastic
    Mild Steel
    Stainless Steel
    Paper
    Aluminium
  • Head Shape
    Round
  • Overall Length
    125mm
  • Point Diameter
    9.5mm
  • Type
    Centre Punch
  • Tip Material
    Steel
  • Standards Met
    BS 3066

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome