12751 Push Pin Setting Tool

Order Code: ZT1037905P

£4.69 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

12751
Designed to set brads in wallboards or panelling. Pins are held in ram recess and simply set by pushing.
This tool will accept pins up to 3mm.

Specifications for 12751 Push Pin Setting Tool
  • Type
    Push Pin Setting Tool
  • MFR Part No.
    12751
  • Point Diameter
    3mm
  • Tip Material
    Steel
  • Head Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome